Hose, 32" Flexible Stainless Steel
Hose, 32" Flexible Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polyurethane inner tubing
- 3/4-14 UN female outlet
- 32" flexible stainless steel hose with heat resistant gray handle
- Material: Polished chrome plated brass end fittings, thermoplastic handle and stainless steel hose
- Hose washers included
- 3/4-14 UN female inlet
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Coating:
- Chrome Plated
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 6.62 gpm
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 32 in
- MA Approved -:
- Yes
- Material:
- Brass, Plastic, Stainless Steel
- Material Type:
- Thermoplastic
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Outer Hose Material:
- Stainless Steel
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.001 lb