• Cart

DESCRIPTION

  • Material: Extruded coated stainless steel braids
  • NPT 3/4" female quick-disconnect
  • NPT male 3/4" freespin inlet
  • NPT male 3/4" freespin outlet
  • Optimum torsional relief improves safety, increases connector life
  • Provides efficient, full gas flow
  • Quick-disconnect socket acts as shut-off valve when the plug and socket are disconnected
  • Rotatable 360 hex nut rotates completely and freely
  • Street elbow included
  • With 36" coated gas appliance connector

T&S Brass 3/4 Gas Hose with Quick Disconnect Kit

THG4DK

Length:

SPECIFICATIONS

ANSI Specifications
ANSI 2
ASTM Specifications
ASTM F-2324
BAA Compliant
Yes
CSA Certified
CSA 6.16
Color Finish
Yellow
Color Finish Category
Yellows
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
GSA Approved
Yes
Height
1 in
ISO Specifications
ISO 9001
Length
36 in
Material
Stainless Steel
Maximum Pressure
.5 psig
NSF Certified
Yes
NSF Specifications
NSF 2
Side Spray
No
Width
1 in

Starting at
$299.1
EACH
  • QUANTITY