Washdown Station w/ 3/4" Mixing Valve, Chrome Plated

You last purchased this on
 
T&S Brass

Washdown Station w/ 3/4" Mixing Valve, Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Washdown Station w/ 3/4" Mixing Valve, Chrome Plated

  • Fast #
  • Part #TMV077112CW
  • Item #865853
  • Manufacturer Part #MV-0771-12CW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Brass Thermometer tee
  • Stainless steel thermometer, temperature range 0 F-200 F
  • Rear trigger stainless steel water gun w/ rubber cover and 7/16" orifice
  • Material: Chrome plated brass tee, stainless steel thermometer & water gun and rubber hose
  • Stainless steel hose rack w/ mounting hardware
  • 3/4" I.D. x 50' creamery hose w/ inlet swivel
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
BAA Compliant:
No
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
9-3/8 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Faucet Center Size:
6 in
Faucet Height:
20-1/2 in
Faucet Mount:
Wall Mount
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
10.6 gpm
Handle Included:
Yes
Handle Material:
Stainless Steel
Height:
20-1/2 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
No
ISO:
ISO 9001
MA Approved -:
Yes
Material:
Brass, Stainless Steel, Rubber
Maximum Temperature:
200
Minimum Temperature:
40
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Pressure - High:
60
Pressure - Maximum:
125 psi
Side Spray:
No
Spout Swivel:
180°
Temperature Range:
40 to 200 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
42.85 lb
Width:
6 in