DESCRIPTION

  • Single hole, single temperature wall mount faucet
  • Garden hose male outlet
  • Compression cartridge
  • Key or screwdriver controlled handle
  • 3/4" NPT female inlet with 2" flange
  • Material: Rough chrome plated brass body, chrome plated metal handle

T&S Brass 3/4 in. FIP Sill Faucet Chrome

TB0731

Manufacturer Part #: B-0731

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
End Connection 2
FIP
End Connections
FIP
Faucet Mount
Wall Mount
Fitting Size 2
3/4 in
Flow Rate
9.1 gpm @ 60 psi
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
MA Approved
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Holes
1 Hole
Origin
Domestic
Side Spray
No
Temperature Range
40 to 140 Deg F
UL Listed
No
WaterSense Labeled
No
Weight
1.5

Print