Garden Hose with Adapter, 3/8" NPT Male x 3/4" GH Female Threads

You last purchased this on
 
T&S Brass

Garden Hose with Adapter, 3/8" NPT Male x 3/4" GH Female Threads

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Garden Hose with Adapter, 3/8" NPT Male x 3/4" GH Female Threads

  • Fast #
  • Part #T01757525
  • Item #4506049
  • Manufacturer Part #017575-25
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Finish: Chrome Plated
  • Hose Washer Included
  • Adapter 3/8" NPT Male Thread
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial
BAA Compliant:
Yes
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
5/8 in
Fitting Sizes:
3/4 in x 5/8 in
GSA Approved:
No
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Origin:
Domestic
Product Type:
Parts, Accessories
Side Spray:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.10 lb