3/8" Compression Check Valve Assembly (Female x Male), Chrome-Plated Brass
3/8" Compression Check Valve Assembly (Female x Male), Chrome-Plated Brass
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 10mm check valve
- Filter washer
- 3/8" compression check valve assembly (female x male)
- Material: Chrome plated brass
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- Application:
- Commercial
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated Brass
- Depth:
- 7/8 in
- End Connection 1:
- Female
- End Connection 2:
- Male
- End Connections:
- Female x Male
- FM Approved:
- No
- Faucet Height:
- 1 in
- Faucet Part Type:
- Check Valve
- Fits Brand:
- T&S Brass
- Fits Model:
- Check Valve
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- Yes
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Origin:
- Domestic
- Side Spray:
- No
- Spout Swivel:
- 180°
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 1 in