Rigid Gooseneck, 8-5/8" Spread, 11-3/4" Height, 5-1/2" Clearance, B-LT Outlet

You last purchased this on
 
T&S Brass

Rigid Gooseneck, 8-5/8" Spread, 11-3/4" Height, 5-1/2" Clearance, B-LT Outlet

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Rigid Gooseneck, 8-5/8" Spread, 11-3/4" Height, 5-1/2" Clearance, B-LT Outlet

  • Fast #
  • Part #T129X
  • Item #867814
  • Manufacturer Part #129X
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
End Connection 1:
MNPT
End Connections:
MNPT
Faucet Connection Size:
3/8 in
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
GSA Approved:
No
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Side Spray:
No
Spout Height:
5-7/16 in
Spout Reach:
8-1/2 in
Spout Type:
Rigid
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.201 lb