Rigid Gooseneck, 2-3/4" Spread, 8-3/4" Height, 5-1/4" Clearance

You last purchased this on
 
T&S Brass

Rigid Gooseneck, 2-3/4" Spread, 8-3/4" Height, 5-1/4" Clearance

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Rigid Gooseneck, 2-3/4" Spread, 8-3/4" Height, 5-1/4" Clearance

  • Fast #
  • Part #T119X
  • Item #445446
  • Manufacturer Part #119X
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • B-PT stream regulator outlet
  • Fits all T&S rigid outlet faucets
  • 2 5/8" rigid gooseneck
  • Material: Chrome plated brass tubular spout
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Spout
Flow Rate:
26.3 gpm
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-3/4 in
MA Approved -:
Yes
Material:
Brass
Maximum Temperature:
140
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
60
Pressure - Maximum:
125 psi
Side Spray:
No
Spout Height:
5-1/4 in
Spout Reach:
2-3/4 in
Spout Type:
Rigid
Temperature Range:
40 to 140 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.663 lb