3/8 in. Remote Control Straight Valve

Part #TBL470001MF  |  Item #869227  |  Manufacturer Part #BL-4700-01MF

Fitting Sizes:

3/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Z21.15A

Application: Commercial

CSA Certified: CSA 9.1A

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

GSA Approved: No

Handle Type: Cross

Height: 3 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Installation Type: Wall Mount

NSF Certified: No

Trim Only: No

WaterSense Labeled: No

Width: 2-5/8 in