T&S Brass

3/8 in. x 15 ft. Open Hose Reel with Aluminum Water Gun in Coated Steel

Part #TB721211  |  Manufacturer Part #B-7212-11

Hose Length:

15 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open epoxy coated hose reel
  • aluminum rear trigger water gun w/ rubber cover, swivel and 5 /16" orifice
  • 3/8" x 15' heavy-duty non-marking hose rated to 300 PSI
  • Ratcheting system holds the length of hose until a slight tug to retract automatically
  • 3/8" NPT female inlet
  • Adjustable hose bumper
  • Multi-fit bracket for wall, ceiling or under counter mounting
  • Material: stainless steel open reel and wall bracket, and aluminum water gun

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: No

Color Finish: [Black, Blue]

Color Finish Category: Stainless Steel

Depth: 15 in

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 4.7 gpm

GSA Approved: No

Height: 14-3/8 in

Hose Length: 15 ft

IAPMO Listed: No

ISO Specifications: ISO 9001

Installation Type: Wall Mount

Material: [Stainless Steel, Aluminum]

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

Side Spray: No

Temperature Range: 40 to 200 Deg F (4.44 to 93.33 Deg C)

Trim Only: No

Type: TB721211

UL Listed: No

WaterSense Labeled: No

Weight: 35.4

Width: 7-1/4 in