Gooseneck Coupling, 3/8" NPT Male x Female

You last purchased this on
 
T&S Brass

Gooseneck Coupling, 3/8" NPT Male x Female

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Gooseneck Coupling, 3/8" NPT Male x Female

  • Fast #
  • Part #TB0414
  • Item #468865
  • Manufacturer Part #B-0414
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Converts 3/8" rigid gooseneck to swivel on a 3/8" NPT female outlet faucet
  • Material: Polished chrome plated brass body
  • Gooseneck coupling
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Faucet Part Type:
Coupling
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Side Spray:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.42 lb