Spray Valve Handle Screw
Spray Valve Handle Screw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Diameter:
- 5/16 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- NSF Certified:
- No
- Origin:
- Domestic
- Side Spray:
- No
- Thread Length:
- 0.25
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.01 lb