6" Wall Bracket Assembly, No Logo (equip)

Part #T01371640  |  Item #3175360  |  Manufacturer Part #013716-40

$59.55 EACH

Brand Model Compatibility:

3/8 in Pipe

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Commercial

Brand Model Compatibility: 3/8 in Pipe

Diameter: 2-1/4 in

GSA Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001

NSF Certified: No

Origin: Global

Side Spray: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.8