Live Swivel for Pre-Rinse Spray Valves
Live Swivel for Pre-Rinse Spray Valves
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits all T&S spray valve handles
- 7/8-20 UN female outlet
- Pre-rinse hose and spray valve hex swivel
- Material: Chrome plated brass and rubber seals
- Replacement seals included
- 7/8-20 UN male inlet
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/5 in
- Diameter:
- 1-1/3 in
- End Connection 1:
- Union Female
- End Connection 2:
- Union Male
- End Connections:
- Union Female x Union Male
- FM Approved:
- No
- Faucet Connection:
- UN Male
- Faucet Connection Size:
- 7/8 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Fits Brand:
- T&S Brass
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 7/8 in
- GSA Approved:
- No
- Height:
- 7/8 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-1/3 in
- MA Approved -:
- Yes
- Material:
- Brass, Rubber
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Parts, Accessories
- Side Spray:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.312 lb
- Width:
- 1-5/16 in