Removable Insert, Hot (Right Hand) for Eterna Cartridge
Eterna Removable Insert, Hot (Right Hand) for Eterna Cartridge
Frequently Purchased Together
Product Details
- Washer included
- Fits all standard T&S faucets
- Removable RTC Eterna insert
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Eterna
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Diameter:
- 7/8 in
- Faucet Part Type:
- Insert
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Parts, Accessories
- Side Spray:
- No
- Spout Type:
- Fixed
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.10 lb