JeTSpray Spray Valve (1.07 GPM / 7.2 Oz-f @ 60 PSI)
JeTSpray Spray Valve (1.07 GPM / 7.2 Oz-f @ 60 PSI)
Frequently Purchased Together
Product Details
- 1.07 GPM JeTSpray spray valve
- 7/8-20 UN male inlet
- Chrome plated forged brass body
- Material: Polished chrome plated brass body and insulated rubber grip handle
- Smart one-handed trigger lock
- Removable screen filter
- Heat insulated handle with crush resistant grip
- Fast action trigger
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 8-313/1000 in
- Diameter:
- 3-1/4 in
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Faucet Connection Size:
- 7/8 in
- Faucet Part Type:
- Spray Valve
- Fitting Size 1:
- 7/8 in
- Fitting Sizes:
- 7/8 in
- Flow Rate:
- 1.07 gpm
- GSA Approved:
- No
- Handle Material:
- Rubber
- Height:
- 3-1/4 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-5/16 in
- MA Approved -:
- Yes
- Material:
- Brass, Rubber
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Origin:
- Domestic
- Pressure - High:
- 60
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Parts, Accessories
- Side Spray:
- No
- Spout Swivel:
- 180°
- Spout Type:
- Fixed
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.40 lb
- Width:
- 3-1/4 in