This product requires certification to purchase.

8" Faucet w/ Sidespray, 8" Swing Nozzle w/ Aerator, Wrist-Action Handles & Ceramas

T&S Brass

8" Faucet w/ Sidespray, 8" Swing Nozzle w/ Aerator, Wrist-Action Handles & Ceramas

  • Fast #
  • Part #TB234702WH4CR
  • Item #7502876
  • Manufacturer Part #B-2347-02-WH4CR
5 out of 5 Customer Rating
Brand image
T&S Brass

8" Faucet w/ Sidespray, 8" Swing Nozzle w/ Aerator, Wrist-Action Handles & Ceramas

  • Fast #
  • Part #TB234702WH4CR
  • Item #7502876
  • Manufacturer Part #B-2347-02-WH4CR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 8" Easy Install concealed deck mount faucet with forged brass body
  • 8" swing nozzle
  • 2.2 GPM aerator, Series 1 (B-0199-01)
  • Quarter-turn Cerama cartridges with spring checks to prevent cross flow of water
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • 1/2" NPT male inlets with coupling nuts
  • 4 ft. sidespray with hose guide
  • Material: Forged brass body, chrome plated brass tubular nozzle and chrome plated metal handles and escutcheons
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Flow Rate
2.2 gpm
Characteristics & Features
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Type
TB234702WH4CR
UL Listed
No
UPC
671262730686