Hose Assembly, 8' Length, S'Steel Quick Disconnect & Brass Elbow
Hose Assembly, 8' Length, S'Steel Quick Disconnect & Brass Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" NPT female stainless steel quick disconnect coupling
- 1/2" NPT female brass short elbow
- 8' flexible FDA food grade reinforced PVC hose
- Material: PVC hose, stainless steel coupling and brass elbow
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Faucet Part Type:
- Hose Assembly
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 5.88 gpm
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8 ft
- Material:
- Stainless Steel, Brass, Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi