EasyInstall Add-On Faucet, 12" Nozzle, Lever Handle

You last purchased this on
 
T&S Brass

EasyInstall Add-On Faucet, 12" Nozzle, Lever Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

EasyInstall Add-On Faucet, 12" Nozzle, Lever Handle

  • Fast #
  • Part #TB0156EZ
  • Item #3711215
  • Manufacturer Part #B-0156-EZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3/8" NPT female outlet
  • 12" swing nozzle
  • Add-on faucet with polished chrome plated brass body
  • Material: Polished chrome plated brass body, tubular nozzle & nipple and chrome plated metal handle
  • Lever handle with blue index
  • Easy Install quick installation inlet
  • Quarter-turn Eterna compression cartridge with spring check
  • Stream regulator outlet, Series 1
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Connection:
FNPT
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
9.73 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
ISO:
ISO 9001
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Temperature:
140
Minimum Temperature:
40
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Pressure - Maximum:
125 psi
Pressure - Minimum:
20 psi
Product Type:
Parts, Accessories
Spout Height:
8-7/8 in
Spout Reach:
12 in
Spout Swivel:
180°
Spout Type:
Swivel
Temperature Range:
40 to 140 Deg F
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
3.40 lb