Medical Faucet, Concealed Body, 8" Centers, Wrist Handles, Rigid/Swivel GN w/ Rosespray

You last purchased this on
 
T&S Brass

Medical Faucet, Concealed Body, 8" Centers, Wrist Handles, Rigid/Swivel GN w/ Rosespray

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Medical Faucet, Concealed Body, 8" Centers, Wrist Handles, Rigid/Swivel GN w/ Rosespray

  • Fast #
  • Part #TB086504
  • Item #438507
  • Manufacturer Part #B-0865-04
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5 13/16" swivel/rigid gooseneck
  • 2.2 GPM rose spray outlet, Series 1
  • 8" (max.) adjustable center, deck mount mixing faucet
  • 1/2" NPSM male inlets with coupling nuts
  • Material: Brass body, chrome plated metal handles and escutcheons, chrome plated brass tubular spout
  • Quarter-turn Eterna compression cartridges with spring checks to prevent the cross flow of water
  • 4" wrist action handles with color coded indexes
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Adjustable:
Yes
Application:
Commercial
BAA Compliant:
Yes
Built-in Stops:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
5-563/1000 in
Faucet Connection:
NPT
Faucet Height:
10-11/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
Handle Included:
Yes
Handle Length (in):
4 in
Handle Material:
Chrome Plated Metal
Handle Type:
Wristblade
Height:
10-11/16 in
IAPMO Listed -:
No
ISO:
ISO 9001
Institutional Faucet Type:
Healthcare
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-563/1000 in
MA Approved -:
Yes
Maximum Temperature:
140
Minimum Temperature:
40
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Pressure - Maximum:
125 psi
Pressure - Minimum:
20 psi
Product Type:
Manual, Faucet
Spout Height:
10-11/16 in
Spout Reach:
5-9/16 in
Spout Swivel:
180°
Spout Type:
Low Arc
Temperature Range:
40 to 140 Deg F
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
6.50 lb
Width:
16-1/2 in