Adjustable Wall Flange Repair Kit

Part #T01678240  |  Item #3999016  |  Manufacturer Part #016782-40

$15.05 EACH

Brand Model Compatibility:

B-1202 Glass Filler

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: Yes

Brand Model Compatibility: B-1202 Glass Filler

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Union Threaded

End Connection 2: Union Threaded

End Connections: Union Threaded

Fitting Size 1: 7/8 in

Fitting Size 2: 7/8 in

Fitting Sizes: 7/8 in

GSA Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001

NSF Certified: No

Origin: Domestic

Side Spray: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.195