T&S Brass
B-0580 18" Double-Joint Nozzle Assembly
Part #T00284840 | Item #866383 | Manufacturer Part #002848-40
Brand Model Compatibility:
T&S Brass B-0592-CRHow to get it:
Product Details
- 18" double joint swing nozzle
- Fits any standard T&S swivel outlet faucet
- On-off volume control outlet with insulated grip
- Material: chrome plated brass tubular spouts
Specifications
ADA Compliant: No
Application: Commercial
BAA Compliant: Yes
Brand Model Compatibility: T&S Brass B-0592-CR
CARB OTC LEED Compliant: No
Color Finish: Chrome
Color Finish Category: Chromes
Faucet Part Type: Spout Assembly
Flow Rate: 13.2 gpm
GSA Approved: No
High Pressure: 60
IAPMO Listed: No
ISO Specifications: ISO 9001
Lead Law Compliant: Yes
Material: Chrome Plated Brass
Maximum Pressure: 125 psi
Maximum Temperature: 140
NSF Certified: No
Origin: Domestic
Side Spray: No
Spout Swivel: 180°
Spout Type: Swivel
Temperature Range: 40 to 140 Deg F
UL Listed: No
WaterSense Labeled: No
Weight: 1.801