Two Handle Bar Faucet in Polished Chrome

You last purchased this on
 
T&S Brass

Citterio Two Handle Bar Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Citterio Two Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #TB1105LN
  • Item #572410
  • Manufacturer Part #B-1105-LN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Swivel outlet accepts T&S swing nozzles
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • 3 1/2" wall mount mixing faucet w/ chrome plated brass body
  • Material: Chrome plated brass body and chrome plated metal handles & escutcheon
  • Tailpieces and nuts for 1/4" NPT male connections
  • Chrome plated escutcheon
  • 1/2" NPT male inlets
  • Lever handles w/ color coded indexes
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Collection:
Citterio
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
3-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Compression
Flow Rate:
7.55 gpm
Handle Type:
Lever
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
1/4 in
Maximum Temperature:
140
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Pressure - High:
60
Pressure - Maximum:
125 psi
Side Spray:
No
Spout Type:
Fixed
Temperature Range:
40 to 140 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
3.08 lb