Thermostatic Mixing Valve w/ 1/2" NPSM Male Threads

You last purchased this on
 
T&S Brass

ChekPoint™ Thermostatic Mixing Valve w/ 1/2" NPSM Male Threads

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

ChekPoint™ Thermostatic Mixing Valve w/ 1/2" NPSM Male Threads

  • Fast #
  • Part #TECTMV
  • Item #3999057
  • Manufacturer Part #EC-TMV
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Vandal resistant locking temperature adjustment knob
  • Factory pre-set temperature approximately 100deg F.
  • Thermostatic mixing valve with brass body
  • Material: Brass body
  • 1/2" NPSM male connections
  • Integral check valves with filter screens in hot and cold inlets
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASSE Standards:
ASSE 1070
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
ChekPoint™
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Flow Rate:
0.5 gpm
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
125 psi
Side Spray:
No
Temperature Range:
120 to 180 Deg F
Trim Only:
No
UL Listed:
No
Valve Size:
1/2 in
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No
Weight:
1.2 lb