Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
T&S Brass

ChekPoint™ Sensor Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

ChekPoint™ Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TEC3132VF05
  • Item #5119766
  • Manufacturer Part #EC-3132-VF05
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 0.5 GPM vandal resistant non-aerated spray device, Series 6 (B-0199-08-N05)
  • Above deck electronic control module w/ internal flow control switches for adjusting auto time out & shut off delay settings
  • Single hole deck mount faucet with polished chrome plated brass body and integral spout
  • Anti-rotation pin
  • Above deck temperature mixing handle
  • Optional body plug replaces handle when temperature is preset
  • Plug in AC transformer or 6 VDC lithium battery (DC) power options
  • Optional auto flush feature flows water for 30 seconds after every 12 inactive hours
  • Check valve adapters with 3/8" compression connections
  • 19" flexible stainless steel supply hoses with filter washers
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial
Automatic Shut-Off:
Yes
BAA Compliant:
No
Bathroom Faucet Type:
Sensor
Battery Size:
CR-P2
Battery Type:
Lithium
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
ChekPoint™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
3/8 in
Faucet Height:
7-86/125 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
No
Height:
7-86/125 in
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
Maximum Temperature:
140
Minimum Temperature:
40
NSF Certified:
Yes
Number of Handles:
No Handle
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery
Spout Height:
6-5/8 in
Spout Reach:
5-1/2 in
Spout Type:
Fixed
Temperature Range:
40 to 140 Deg F
Trim Only:
No
UL Listed:
Yes
Volts:
6V
WaterSense Labeled:
No
Weight:
6.85 lb
Width:
2-1/2 in