Sensor Bathroom Sink Faucet in Chrome Plated
ChekPoint™ Sensor Bathroom Sink Faucet in Chrome Plated
Frequently Purchased Together
Product Details
- 0.5 GPM vandal resistant non-aerated spray device, Series 8 (B-0199-08-N05)
- Water resistant control module w/ internal flow control switches for adjusting auto time out & shut off delay settings
- 4" deck mount faucet w/ polished chrome plated brass body with integral spout
- Low battery LED indicator light
- Mechanical temperature mixing valve with integral check valves
- 18" flexible stainless steel supply hoses with 3/8" compression connections
- Plug in AC transformer or (4) AA battery (DC) power options
- Optional auto flush feature flows water for 30 seconds after every 12 inactive hours
- Material: Polished chrome plated brass body
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Automatic Shut-Off:
- Yes
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Chrome Plated
- Collection:
- ChekPoint™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Depth:
- 4-813/1000 in
- End Connection 1:
- Compression
- End Connection 2:
- NPSM
- End Connections:
- Compression x NPSM
- Faucet Center Size:
- 4 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 5-63/1000 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-813/1000 in
- Material:
- Brass
- Maximum Deck Thickness:
- 1-3/4 in
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Power Source:
- Battery
- Pressure - High:
- 125
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Sensor, Faucet
- Scald Guard:
- No
- Side Spray:
- No
- Spout Height:
- 5-63/1000 in
- Spout Reach:
- 4-813/1000 in
- Spout Type:
- Cast
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- UL Listed:
- UL 1951
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 9.05 lb
- Width:
- 6-1/8 in