No Handle Deck Mount Service Faucet in Chrome Plated
ChekPoint™ No Handle Deck Mount Service Faucet in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 0.5 GPM vandal resistant non-aerated spray device, Series 9 (B-0199-09-N05)
- Optional manual bypass mode
- Single hole deck mount faucet with polished chrome plated brass body and spout
- 18" flexible stainless steel supply hoses with 3/8" compression connections
- Plug in AC transformer or (4) AA battery (DC) power options
- Mechanical temperature mixing valve with check valves
- Optional auto flush feature flows water for 30 seconds after every 12 inactive hours
- Water resistant control module w/ internal flow control switches for adjusting auto time out & shut off delay settings
- Material: Polished chrome plated brass body
- Low battery LED indicator light
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Automatic Shut-Off:
- Yes
- BAA Compliant:
- Yes
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Built-in Stops:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- ChekPoint™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 8-3/4 in
- Hose Length:
- 18 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Battery
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Spout Height:
- 5-1/2 in
- Spout Reach:
- 4-1/4 in
- Spout Type:
- Low Arc
- Temperature Range:
- 4.44 to 60 Deg C (-40 to 140 Deg F)
- Trim Only:
- No
- UL Listed:
- UL 1951
- Vandal Resistant:
- Yes
- Volts:
- 6V
- WaterSense Labeled:
- No
- Weight:
- 9.8 lb
- Width:
- 2-1/4 in