Compression Cartridge for 001637-45
Compression Cartridge for 001637-45
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Teflon seal
- Material: Brass
- Concealed widespread EasyInstall Eterna, LTC
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- WaterSense Labeled:
- No