Concealed Straight Valve, 1/2" NPT Female Inlet and Outlet, 4-Arm Handle, Hot Index
Concealed Straight Valve, 1/2" NPT Female Inlet and Outlet, 4-Arm Handle, Hot Index
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 3/4” polished chrome plated brass adjustable wall flange & sleeve
- 1/2” NPT female outlet
- Concealed straight single valve with brass body
- 1/2" NPT female inlet with external thread for union coupling nut
- Material: Brass valve body, chrome plated metal handle, and polished chrome plated brass adjustable wall flange & sleeve
- 4-arm handle with red color coded index
- Quarter-Turn Eterna compression cartridge with spring check
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 5.53 gpm
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi