Double Pantry Faucet, Single Hole Base, 18" Swing Nozzle (065X)

You last purchased this on
 
T&S Brass

Double Pantry Faucet, Single Hole Base, 18" Swing Nozzle (065X)

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Double Pantry Faucet, Single Hole Base, 18" Swing Nozzle (065X)

  • Fast #
  • Part #TB0200
  • Item #869278
  • Manufacturer Part #B-0200
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 18" swing nozzle
  • Lock washer provided for rigid application
  • Single hole deck mount mixing faucet with polished chrome plated brass body
  • Material: Polished chrome plated brass body & tubular spout and polished chrome metal handles
  • Lever handles with color coded indexes
  • 18" flexible stainless steel supply hoses with 1/2" NPSM / 5/8" O.D. compression connections
  • Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
  • Stream regulator outlet, Series 1
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome Plated
Faucet Connection:
NPSM, Compression
Faucet Connection Size:
5/8 in
Faucet Height:
12-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Eterna Compression
Flow Rate:
8.67 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Hose Length:
18 in
IAPMO Listed -:
No
ISO:
ISO 9001
Institutional Faucet Type:
Food Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Domestic
Pressure - Maximum:
125 psi
Side Spray:
No
Spout Height:
9-1/2 in
Spout Reach:
18 in
Spout Swivel:
360°
Spout Type:
Swivel
Spray Type:
Laminar
Temperature Range:
40 to 140 Deg F
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
WaterSense Labeled:
No
Weight:
6.56 lb
Width:
7-7/16 in