Glass & Pitcher Filler, Push-Back Design for Glasses, 6" Swing Nozzle for Pitchers
Glass & Pitcher Filler, Push-Back Design for Glasses, 6" Swing Nozzle for Pitchers
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Add-on faucet
- Quarter-turn eterna compression cartridge with spring check
- 8 11/16 in high deck mount glass filler
- Instantaneous shut-off
- Dark blue push back arm
- 4-arm handle with blue color coded index
- Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
- 6 in swing nozzle with stream regulator outlet, Series 1
- Material: Polished chrome plated brass body, riser and spray valve body, stainless steel hose and chrome plated metal handles
- 1/2 in NPT female eccentric inlets with 2 in flanges
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 10-7/8 in
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 17-15/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Glass Filler
- Faucet Valve Type:
- Quarter Turn Eterna Compression
- Flow Rate:
- 2.25 gpm
- GSA Approved:
- No
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Cross
- Height:
- 17-15/16 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material Type:
- Thermoplastic
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61 Section 9
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Spout Height:
- 14-13/16 in
- Spout Reach:
- 6 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 5.81 lb
- Width:
- 5-5/8 in