T&S Brass

Deckmount Mixing Faucet in Polished Chrome

Part #TB0113B08  |  Manufacturer Part #B-0113-B08

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single hole deck mount mixing faucet w/ polished chrome plated brass body
  • Easy Install riser for quick installation
  • 44" flexible stainless steel hose
  • 1.07 GPM JeTSpray spray valve w/ insulated grip handle, stainless steel trigger and trigger lock
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • 6" adjustable wall bracket
  • 18" flexible stainless steel supply hoses w/ 1/2" NPSM / 5/8" compression connections
  • Material: Polished chrome plated brass body, riser & spray valve body, stainless steel hose and chrome plated metal handles

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

ASTM Specifications: ASTM F2324

Application: Commercial

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Compression

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 14-219/500 in

Faucet Connection: [NPSM, Compression]

Faucet Connection Size: 5/8 in

Faucet Height: 42-63/1000 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Compression

Fitting Size 1: 5/8 in

Fitting Sizes: 5/8 in

Flow Rate: 1.07 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 42-63/1000 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

MA Approved: Yes

Material: [Brass, Stainless Steel]

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Two Handle

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Spout Swivel: 180°

Spout Type: Fixed

Temperature Range: 40 to 140 Deg F

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 12.5

Width: 7-219/500 in