Single Pantry Faucet, Single Hole Base, Deck Mount, 6" Cast Spout (OSC6), 2.2 gpm Aerator

You last purchased this on
 
T&S Brass

Single Pantry Faucet, Single Hole Base, Deck Mount, 6" Cast Spout (OSC6), 2.2 gpm Aerator

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Single Pantry Faucet, Single Hole Base, Deck Mount, 6" Cast Spout (OSC6), 2.2 gpm Aerator

  • Fast #
  • Part #TB0208
  • Item #869469
  • Manufacturer Part #B-0208
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 6" cast spout
  • Lock washer provided for rigid application
  • Single hole single temperature deck mount faucet with polished chrome plated brass body
  • Tailpiece and nut to provide 1/4" NPT male connection
  • Lever handle with color coded indexes
  • 1/2" NPSM male inlet
  • Quarter-turn eterna compression cartridge with spring check
  • 2.2 gpm aerator, series 2 (B-0199-02)
  • Material: Polished chrome plated brass body & cast spout and chrome plated metal handle
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome Plated
Faucet Connection:
MNPSM
Faucet Connection Size:
1/2 in
Faucet Height:
5-15/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Eterna Compression
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
5-469/500 in
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Pressure - Maximum:
125 psi
Side Spray:
No
Spout Height:
4-5/16 in
Spout Reach:
6 in
Spout Swivel:
180°
Spout Type:
Low Arc, Swivel
Spray Type:
Aerated
Temperature Range:
40 to 140 Deg F
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
WaterSense Labeled:
No
Weight:
4 lb
Width:
3-31/100 in