Workboard Faucet, Deck Mount, 3-1/2" Centers, 6" Swing Nozzle, Lever Handles
Workboard Faucet, Deck Mount, 3-1/2" Centers, 6" Swing Nozzle, Lever Handles
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6 in swing nozzle
- 2.2 gpm aerator, series 1 (B-0199-01)
- 3 1/2 in deck mount mixing faucet with chrome plated brass body
- Chrome plated escutcheon
- 1/2 in NPT male inlets
- Tailpieces and nuts for 1/4 in NPT male connections
- Lever handles with color coded indexes
- Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
- Material: Chrome plated brass body & tubular spout and chrome plated metal handles & escutcheon
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Center Size:
- 3-1/2 in
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Workboard Faucet
- Faucet Valve Type:
- Quarter Turn Eterna Compression
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Spout Height:
- 3-1/4 in
- Spout Reach:
- 6 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 3 lb
- Width:
- 8-5/8 in