Double Joint Swing Nozzle, 12" Back Section, 12" Front Section, 24" Overall Length
Double Joint Swing Nozzle, 12" Back Section, 12" Front Section, 24" Overall Length
Frequently Purchased Together
Product Details
- Stream regulator outlet, Series 1
- Fits all standard T&S swivel outlet faucets
- 24" double joint swing nozzle
- Material: Chrome plated brass tubular spout
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Coating:
- Chrome Plated
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Flow Rate:
- 19.2 gpm
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 60
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Parts, Accessories
- Side Spray:
- No
- Spout Height:
- 3-7/8 in
- Spout Reach:
- 24 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.42 lb