Double Pantry Base Faucet, Wall Mount, 8" Centers, 00EE Inlets, Less Nozzle

Part #TB0230EELN  |  Item #3174102  |  Manufacturer Part #B-0230-EELN

$228.54 EACH

Type:

TB0230EELN
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 8" wall mount mixing faucet with polished chrome plated brass body
  • Swivel outlet accepts standard T&S swing nozzles
  • Lock washer provided for rigid application
  • Quarter-Turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • 1/2" NPT male inlets w/ 2" flanges
  • Material: Polished chrome plated brass body and chrome plated metal handles

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.18.1

Adjustable: Yes

Application: Commercial

BAA Compliant: Yes

CSA Certified: CSA B125.1

Center Size: 8 in

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Mount: Wall Mount

Faucet Valve Type: Compression

Flow Rate: 28.63 gpm

Handle Type: Lever

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

MA Approved: Yes

Material: Chrome Plated Brass, Chrome Plated Metal

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Origin: Domestic

Side Spray: No

Temperature Range: 40 to 140 Deg F

Type: TB0230EELN

UL Listed: No

WaterSense Labeled: No

Weight: 4.3