Double Pantry Base Faucet, Wall Mount, 8" Centers, Less Nozzle

You last purchased this on
 
T&S Brass

Double Pantry Base Faucet, Wall Mount, 8" Centers, Less Nozzle

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Double Pantry Base Faucet, Wall Mount, 8" Centers, Less Nozzle

  • Fast #
  • Part #TB0330LN
  • Item #869648
  • Manufacturer Part #B-0330-LN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Swivel outlet accepts T&S swing nozzles
  • Includes EZ-K kit to convert rigid risers to Easy Install
  • 8" wall mount mixing faucet with polished chrome plated brass body
  • Material: Polished chrome plated brass body and chrome plated metal handles
  • 1/2" NPT female eccentric inlets with 2 in flanges
  • Adjustable centers from 7-3/4 in to 8-1/4 in
  • Lever handle with color coded indexes
  • Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Adjustable:
Yes
Application:
Commercial
BAA Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-3/8 in
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Height:
3-11/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
28.63 gpm
Handle Included:
Yes
Handle Length (in):
2-313/1000 in
Handle Material:
Chrome Plated Metal
Handle Type:
Lever
Height:
3-86/125 in
IAPMO Listed -:
No
ISO:
ISO 9001
Institutional Faucet Type:
Food Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-3/8 in
MA Approved -:
Yes
Maximum Temperature:
140
Minimum Temperature:
40
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Pressure - Maximum:
125 psi
Pressure - Minimum:
20 psi
Product Type:
Manual, Faucet
Spout Swivel:
180°
Spout Type:
Low Arc
Temperature Range:
40 to 140 Deg F (4.44 to 60 Deg C)
UL Listed:
No
WaterSense Labeled:
No
Weight:
4.16 lb
Width:
12-5/8 in