Double Pantry Faucet, Ceramic Cartridges, 8" Centers, 12" Swing Nozzle, 4" Wrist Handles
Double Pantry Faucet, Ceramic Cartridges, 8" Centers, 12" Swing Nozzle, 4" Wrist Handles
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 12 in swing nozzle
- Lock washer provided for rigid application
- 8 in wall mount mixing faucet with polished chrome plated brass body
- Adjustable centers from 7-3/4 in to 8-1/4 in
- 4 in wrist action handles with color coded indexes
- 1/2 in NPT female eccentric inlets with 2 in flanges
- Quarter-turn cerama cartridges with check valves to prevent crossflow of water
- Stream regulator outlet, Series 1
- Material: Polished chrome plated brass body, tubular spout and chrome plated metal handles
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 14-3/8 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 10.45 gpm
- Green Product:
- Yes, WaterSense
- Handle Length (in):
- 4 in
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Spout Height:
- 7-1/2 in
- Spout Reach:
- 12 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 5.7 lb
- Width:
- 16 in