Double Pantry Faucet, Wall Mount, 8" Centers, 8" Swing Nozzle with Soap Dish
Double Pantry Faucet, Wall Mount, 8" Centers, 8" Swing Nozzle with Soap Dish
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8 1/16" swivel/rigid nozzle with soap dish
- Lock washer provided for rigid application
- 8" wall mount mixing faucet with polished chrome plated brass body
- 1/2" NPT female eccentric inlets with 2 in flanges
- Adjustable centers from 7-3/4 in to 8-1/4 in
- Lever handles with color coded indexes
- Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
- Stream regulator outlet, series 2
- Material: Polished chrome plated brass body & tubular spout and chrome plated metal handles
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 7-3/4 in - 8-1/4 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Bridge
- Faucet Valve Type:
- Quarter Turn Eterna Compression
- Flow Rate:
- 16.5 gpm
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61 Section 9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Spout Height:
- 1-1/8 in
- Spout Reach:
- 8-1/16 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Temperature Range:
- 40 to 140 Deg F (4.44 to 60 Deg C)
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 5.101 lb
- Width:
- 12-5/8 in