Double Pantry Faucet, Wall Mount, Adjustable Centers, 18" Swing Nozzle

Part #TB0235  |  Item #864391  |  Manufacturer Part #B-0235

$217.25 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable inlet wall mount mixing faucet with polished chrome plated brass body
  • 18" swing nozzle
  • Lock washer included for rigid applications
  • Stream regulator outlet, Series 1
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent crossflow of water
  • Lever handles w/ color coded indexes
  • 1/2" NPT female adjustable arm inlets w/ 2" flanges
  • Adjustable centers from 2 1/4" to 8 1/4" above or below centerline
  • Material: Polished chrome plated brass body & tubular spout and chrome plated metal handles

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Adjustable: Yes

Application: Commercial

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 4-1/16 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Compression

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 17 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

MA Approved: Yes

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Domestic

Side Spray: No

Spout Height: 6-13/16 in

Spout Reach: 18 in

Spout Swivel: 180°

Spout Type: Swivel

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 5.46

Width: 9-1/8 in