Double Pantry Fct Wall Mt, Adj Centers, 5 3/4" Swivel/ Rigid Gooseneck, Integral Stops

You last purchased this on
 
T&S Brass

Double Pantry Fct Wall Mt, Adj Centers, 5 3/4" Swivel/ Rigid Gooseneck, Integral Stops

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Double Pantry Fct Wall Mt, Adj Centers, 5 3/4" Swivel/ Rigid Gooseneck, Integral Stops

  • Fast #
  • Part #TB0342
  • Item #867158
  • Manufacturer Part #B-0342
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5 3/4" swivel/rigid gooseneck
  • Lock washer included for rigid applications
  • Adjustable inlet wall mount mixing faucet with polished chrome plated brass body
  • Integral service stops
  • Lever handles w/ color coded indexes
  • 1/2" NPT female adjustable arm inlets w/ 2" flanges
  • Quarter-turn Eterna compression cartridges with spring checks to prevent crossflow of water
  • Stream regulator outlet, Series 1
  • Material: Polished chrome plated brass body & tubular spout and chrome plated metal handles
  • Adjustable centers from 2 1/4" to 8 1/4" above or below centerline
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Adjustable:
Yes
Application:
Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPSM
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Compression
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
18.6 gpm
Handle Type:
Lever
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Temperature:
140
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Pressure - High:
60
Pressure - Maximum:
125 psi
Side Spray:
No
Spout Height:
6 in
Spout Reach:
5-1/2 in
Spout Type:
Gooseneck, Rigid
Temperature Range:
40 to 140 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
5.341 lb