T&S Brass

Double Pedal Valve with Dummy Rigid Gooseneck Spout and Short Elbow in Polished Chrome

Part #TB0504537K  |  Item #7174893  |  Manufacturer Part #B-0504-537K

$428.49 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Floor mounted double pedal valve w/ polished chrome plated brass body
  • Wall mount rigid dummy gooseneck for remote locations
  • 2.2 GPM aerator, Series 2 (B-0199-02)
  • 1/2" NPT female inlets and outlet
  • 2" adjustable wall flange
  • Material: Polished chrome plated brass elbow, pedal valve & tubular spout

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 14-7/16 in

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Faucet Part Type: Pedal Valve

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.2 gpm

GSA Approved: No

Height: 20-1/2 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Installation Type: Floor Mount

Lead Law Compliant: Yes

Material: Chrome Plated Brass

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Origin: Domestic

Side Spray: No

Spout Type: [Rigid, Gooseneck]

Temperature Range: 40 to 140 Deg F (4.44 to 60 Deg C)

Trim Only: No

Type: TB0504537K

UL Listed: No

WaterSense Labeled: No

Weight: 8.80