T&S EasyInstall Kit: Swivel Nut, Bushing, O-Ring, Lock Washer

You last purchased this on
 
T&S Brass

T&S EasyInstall Kit: Swivel Nut, Bushing, O-Ring, Lock Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

T&S EasyInstall Kit: Swivel Nut, Bushing, O-Ring, Lock Washer

  • Fast #
  • Part #TEZK
  • Item #3175910
  • Manufacturer Part #EZ-K
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • (1) LocTie capsule
  • (1) 3/8" hex key
  • Easy Install retro-fit kit
  • (1) Easy Install nut
  • (1) Easy Install Bushing
  • (1) O-ring
  • (1) lock washer
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
ASTM:
ASTM F2324
Application:
Commercial
BAA Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
1-1/8 in
Faucet Connection Size:
3/8 in
Faucet Height:
1-313/1000 in
Faucet Part Type:
Installation Tool
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
GSA Approved:
Yes
Height:
1-313/1000 in
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-1/8 in
MA Approved -:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
No Handle
Origin:
Domestic
Product Type:
Parts, Accessories
Side Spray:
No
Spout Swivel:
180°
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.33 lb
Width:
1-1/8 in