EasyInstall Pre-Rinse, Spring Action, 8" DeckMount, 12" Add-On Fct, Wall Bracket, B-0108-C

Part #TB0123A12B08C  |  Item #3175780  |  Manufacturer Part #B-0123-A12-B08C

$432.58 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 8" deck mount mixing faucet with polished chrome plated brass body
  • Easy Install add-on faucet with polished chrome plated brass body
  • 12" swing nozzle with stream regulator outlet, Series 1
  • 24" rigid riser
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • 0.65 GPM low flow JeTSpray valve with insulated grip handle, stainless steel trigger and trigger lock
  • Quarter-turn Eterna compression cartridge with spring checks to prevent cross flow of water
  • Lever handles with color coded indexes
  • 1/2" NPT female eccentric inlets with 2" flanges
  • Adjustable centers from 7 3/4" to 8 1/4"

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

ASTM Specifications: ASTM F-2324

Adjustable: Yes

Application: Commercial

BAA Compliant: Yes

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Height: 46-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 0.65 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Hose Included: Yes

Hose Length: 44 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Institutional Faucet Type: Service

Lead Law Compliant: Yes

MA Approved: Yes

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Three Handle

Origin: Domestic

Scald Guard: No

Spout Height: 11-3/8 in

Spout Reach: 12 in

Spout Swivel: 360°

Spout Type: Swivel

Temperature Range: 40 to 140 Deg F (4.44 to 60 Deg C)

Trim Only: No

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 13.8

Width: 12-5/8 in