Equip / ChekPoint AC Transformer, 100-240 VAC

You last purchased this on
 
T&S Brass

Equip Equip / ChekPoint AC Transformer, 100-240 VAC

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Equip Equip / ChekPoint AC Transformer, 100-240 VAC

  • Fast #
  • Part #T5EF0002
  • Item #3175387
  • Manufacturer Part #5EF-0002
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
BAA Compliant:
No
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
Collection:
Equip
Color Finish Category:
Blacks
Color Finish Name:
Black
Faucet Part Type:
Transformer
Fits Brand:
T&S Brass
GSA Approved:
No
IAPMO Listed -:
No
ISO:
ISO 9001
Material:
Rubber
NSF Certified:
No
Origin:
Global
Power Source:
Battery
Side Spray:
No
Spout Type:
Fixed
UL Listed:
No
Volts:
6V
WaterSense Labeled:
No
Weight:
0.228 lb