Equip Sensor Fct: Flat Lens Wire Assembly

You last purchased this on
 
T&S Brass

Equip Equip Sensor Fct: Flat Lens Wire Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Equip Equip Sensor Fct: Flat Lens Wire Assembly

  • Fast #
  • Part #T5EF0003
  • Item #3175398
  • Manufacturer Part #5EF-0003
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 24" flat lens w/ scratch resistant coating and sensor housing assembly
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
BAA Compliant:
No
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
Collection:
Equip
Faucet Part Type:
Repair Kit
GSA Approved:
No
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
24 in
NSF Certified:
No
Origin:
Global
Side Spray:
No
UL Listed:
No
Volts:
6V
WaterSense Labeled:
No
Weight:
0.079 lb