Swivel Assembly for EQUIP 3/8" Hose Reel

You last purchased this on
 
T&S Brass

Equip Swivel Assembly for EQUIP 3/8" Hose Reel

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Equip Swivel Assembly for EQUIP 3/8" Hose Reel

  • Fast #
  • Part #T5HR2SA
  • Item #3710956
  • Manufacturer Part #5HR-2SA
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3/8" NPT stainless steel inlet
  • 3/8" NPT brass swivel outlet
  • 3/8" NPT swivel assembly
  • Stainless steel clip ring
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
BAA Compliant:
No
Collection:
Equip
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
GSA Approved:
No
Height:
2 in
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
1-1/2 in
Material:
Brass
NSF Certified:
No
Origin:
Global
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.4 lb
Width:
1-1/16 in