Manual Mixing Valve, 1/2" NPSM Inlets & Outlet, Inlet Check Valves

You last purchased this on
 
T&S Brass

Equip Manual Mixing Valve, 1/2" NPSM Inlets & Outlet, Inlet Check Valves

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Equip Manual Mixing Valve, 1/2" NPSM Inlets & Outlet, Inlet Check Valves

  • Fast #
  • Part #T5EF0006
  • Item #3175430
  • Manufacturer Part #5EF-0006
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Plated Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Integral check valves at both inlets
  • 1/2" NPSM inlets and outlet
  • Chrome plated mixing valve
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Equip
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome Plated
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Faucet Height:
2-3/4 in
Faucet Part Type:
Mixing Valve
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
No
Origin:
Global
Outlet Type:
NPSM
Power Source:
Battery
Side Spray:
No
UL Listed:
No
Volts:
6V
WaterSense Labeled:
No
Weight:
0.60 lb
Width:
3-63/1000 in