Pre-Rinse, Wall Mount Base, 8" Centers, 6" Wall Bracket, 12" Add-On Faucet

You last purchased this on
 
T&S Brass

Equip Pre-Rinse, Wall Mount Base, 8" Centers, 6" Wall Bracket, 12" Add-On Faucet

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Equip Pre-Rinse, Wall Mount Base, 8" Centers, 6" Wall Bracket, 12" Add-On Faucet

  • Fast #
  • Part #T5PR8W12
  • Item #3175958
  • Manufacturer Part #5PR-8W12
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Add-on faucet w/ polished chrome plated brass body
  • 12" swing nozzle w/ laminar flow device
  • 8" wall mount mixing faucet w/ polished chrome plated brass body
  • Lever handles w/ color coded screws
  • 1.15 GPM spray valve
  • Quarter-turn ceramic cartridges
  • 44" flexible stainless steel hose w/ heat resistant black handle and hold down ring
  • 18" rigid riser
  • 1/2" female inlets with 2" wall flanges
  • In-line check valves
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
ASTM:
ASTM F2324
Adjustable:
Yes
Application:
Commercial
BAA Compliant:
No
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Equip
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
16-1/2 in
Faucet Center Size:
8 in
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Height:
35-86/125 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.15 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Plated Metal
Handle Type:
Lever
Height:
35-86/125 in
Hose Included:
Yes
Hose Length:
44 in
IAPMO Listed -:
No
ISO:
ISO 9001
Installation Type:
Wall Mount
Institutional Faucet Type:
Food Service, Pre-Rinse
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
16-1/2 in
MA Approved -:
Yes
Material:
Brass, Stainless Steel
Maximum Temperature:
140
Minimum Temperature:
40
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Pressure - Maximum:
125 psi
Pressure - Minimum:
20 psi
Side Spray:
No
Spout Height:
7-15/16 in
Spout Reach:
12-1/8 in
Spout Swivel:
180°
Spout Type:
Swivel
Temperature Range:
40 to 140 Deg F
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
14.00 lb
Width:
11-3/4 in