Pre-Rinse Unit: 8" Wall Mount, Low-Flow Spray Valve, Add-On Faucet & 12" Swing Nozzle
Equip Pre-Rinse Unit: 8" Wall Mount, Low-Flow Spray Valve, Add-On Faucet & 12" Swing Nozzle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Add-on faucet with polished chrome plated brass body
- 12" swing nozzle with laminar flow device
- 8" wall mount mixing faucet with polished chrome plated brass body
- Lever handles with color coded screws
- 1.20 gpm spray valve
- Quarter-turn ceramic cartridge
- 44" flexible stainless steel hose with heat resistant black handle and hold down ring
- 18" rigid riser
- 1/2" female inlets with 2" wall flanges
- In-line check valves
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Equip
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome Plated
- Depth:
- 16-1/2 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 35-9/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 35-86/125 in
- Hose Length:
- 44 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Food Service, Pre-Rinse
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Stainless Steel
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Spout Height:
- 7-15/16 in
- Spout Reach:
- 12-1/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Stream Type:
- Laminar Stream
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vacuum Breaker:
- No
- WaterSense Labeled:
- No
- Weight:
- 12.30 lb
- Width:
- 11-3/4 in